Beli humidity temperature di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Compact temperature/humidity data loggerDeskripsi:Equipped with highly accurate, protruding and responsive temperature / humidity sensor Temperature, relative humidity, absolute humidity, dew point temperature recording Ideal for long-term measurement: Up to 1 million measurement results can be stored, up to 3 years Battery life After setting the logging conditions with USB, the recorded data can be read with USB or SD card, data analysis on PC: Selectable from 3 types of software, of which Basic software can be downloaded free of charge*Please refrain from continuous measurements or long-term installation in high humidity environments as this places a great burden on the sensor (80% RH or higher for 12 hours at temperatures below 30°C or 60% RH or higher for 12 hours or more at temperatures above 30°C). *Products with part numbers including (with complete set of ISO documents) will have the measuring instrument calibrated at the time of shipment and will include the relevant calibration documents. *When ordering, please specify the addressee to be written on the documents. *Please note that products with complete set of ISO documents cannot be canceled or returned after ordering. *We do not deliver to private residences (detached houses or apartment buildings).
- AND EnvIronmental Temperature and Humidity Meteratribut:
- Internal capacity: One
- Order Code: 57377285
- Product Number: AD-5685
- range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
- Measurement Item: Temperature, relative humidity
- Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
- OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)Deskripsi:Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.atribut:
- Protection Class: IP20
- Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
- Current Consumption (mA): less than 4
- Cable Length (m): (Transmission) 5
- Operating Humidity Range: 95% or less relative humidity
- Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
- Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
- Humidity Measurement Range (%): 20 to 95
- Humidity Sensor: Polymer resistance type
- Power Supply Voltage (V) : DC24
- Storage Temperature Range (°C): -20 to +60
- Pro'sKit Mini Digital Temperature Humidity MeterDeskripsi:The compact size meter features 5 in 1 multifunctionsTemperature, Humidity, Clock, Alarm clock, Snooze & Calendaratribut:
- Dimensions (mm): 67x67x28
- Power Source: 2 x AAA batteries
- Temperature (°C): -10 to 50
- Humidity: 10% to 99%RH, ±5%RH
- Thermopro Thermometer HygrometerDeskripsi:Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.atribut:
- Humidity Range (%RH): 10 to 99
- HONEYWELL Temperature & Humidity SensorsDeskripsi:Duct temperature sensors are mounted onto or through the wall of an HVAC duct and measure the temperature of the airstream. This allows the HVAC control system to monitor the duct temperature at specific locations and regulate the system to function efficiently.atribut:
- UNSPSC: 41112209
- For Use With Building Automation Systems: Building Automation System Compatible
- Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)Deskripsi:Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruanganatribut:
- Dimensions (cm): 9x10x2
- Cable Length (cm): 140
- Battery Type: 1 x AAA
- Autonics LCD Temperature/Humidity Controller TH4MDeskripsi:Simultaneous control of temperature and humidity Excellent visibility by adopting LCD display Temperature and humidity input correction output delay time settingatribut:
- Alarm Output: 2 pieces
- Control Output: (1) relay output, (2) relay output
- Power Supply Voltage (V) : AC100-240
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Standard to Conform: CE, UKCA
- Type of Input: Temperature and humidity sensor
- Type of control: ON / OFF control
- SIEMENS Temperature & Humidity SensorsDeskripsi:Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.atribut:
- UNSPSC: 41112209
- For Use With Building Automation Systems: Building Automation System Compatible
- Measurement Type: Single
- Blue Eagle Faceshield Visor (Pelindung Wajah)atribut:
- Material: Polycarbonate
- REED INSTRUMENTS Temperature and Humidity Meteratribut:
- UNSPSC: 31160000
- Tuya WiFi Smart Thermometer Hygrometeratribut:
- Wireless Type (GHz): 2.4
- Tenmars Humidity MeterDeskripsi:- It shows both the value of temperature and humidity.- DEW-POINT and WET-BULB temperature.- USB PC interface.
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- TESTO Temperature MeterDeskripsi:For carrying out quick and easy temperature checks on production and assembly lines. This special offer - comprising a testo 925 digital temperature meter, a surface temperature sensor and an all-in-one carrying case - ensures that you have all your tools at your fingertips to carry out quick and reliable temperature checks.The surface sensor and the flexible thermocouple strip, which adapts easily to any surface, allow you to measure the temperature of rough, uneven surfaces in as little as three seconds. Special offer incl. testo 925 temperature meter - your benefitsThe testo 925 temperature meter is ideal for carrying out temperature checks in industrial and commercial settings: One sensor for immediate connection (surface temperature sensor part of special offer); optional sensors - also wireless sensor - availableBacklit displayUser-defined thresholdsAudible alarm warns when threshold is exceededHold keyContinuous min/max display Surface temperature sensor with flexible thermocouple strip: Super-fast reaction timeFlexible thermocouple stripAlso suitable for rough and uneven surfacesPrevents tilt which could otherwise result in incorrect readingsTemporary measuring range -50 °C to +500 °C (otherwise -60 °C to +300 °C) All-in-one carrying case for your temperature meter and sensors: One case for all your toolsSlim, business-style, zip-up design; rugged, rounded-off edgesFor safe and convenient transport and quick and convenient useDesigned for daily use: case can be opened easily; meter can be removed effortlessly Product Includes: testo 925 digital temperature meter, batteries, surface temperature sensor with flexible thermocouple strip, carrying case.atribut:
- Number of Channels: 1-channel
- Storage Temperature: -40 to +70 °C
- Weight (g): 171
- Battery Life: 200 h (connected Probe, backlight off); 45 h (radio mode, backlight off); 68 h (connected Probe, backlight always on); 33 h (radio mode, backlight always on)
- Housing: ABS
- 3M Delta Tower Workers Harnessatribut:
- Size: Medium
- Color: Yellow
- AND Thermo-Hygrometer with External Sensoratribut:
- Internal capacity: One
- Order Code: 57377276
- Product Number: AD-5682
- Temperature Measurement Range (°C): 0-50 (internal), -40-70 (external)
- Minimum Display: 0.1 °C / 1% RH
- Humidity Measurement Range: 15-95% RH
- Battery Life (years): Approximately 1 (using alkaline batteries)
- Humidity Measurement Accuracy: ± 5% RH (30-60% RH), ± 10% RH
- Measurement Interval (s): About 10
- Power Supply: 1 AAA
- Temperature Measurement Accuracy (°C): ± 1 (0 to +50)
- CHINO Handheld type Temperature Humidity Metersatribut:
- Display: LDC (liquid crystal display) digital display / temperature, relative humidity, dew point temperature (standard type only), functional status display, battery level indicator
- Response / Humidity: Within 40 seconds (at a step of constant 25 °C, 0.1 m / s ventilation, about 30% RH)
- Display update cycle: 1.0 second
- CE marking: EN61326-1 / ClassB
- Battery Life (hour): 500
- UNI-T Mini Temperature Humidity Meters (Pengukur Suhu dan Kelembaban)Deskripsi:UT333/UT333BT temperature humidity meters can measure, process data, and display results on LCD. UT333BT can transfer measurement data through bluetooth to UNI-T’s custom mobile APP (iENV) for further analysis, storage,and export. iENV can be downloaded from Google Play, Apple Store or UNI-T’s website by searching ‘iENV’. Models: UT333, UT333BTatribut:
- Auto Power OFF: 5 min
- Data Hold: Yes
- Display (mm): 32x26
- Humidity (%RH): 0~100
- Humidity Accuracy (%RH): ±5
- Humidity Resolution (%RH): 0.1
- LCD Backlight: Yes
- Low Battery Indication: 3V~3.5V
- Max/Min: Yes
- Overload Indication: OL
- Power: 1.5V Battery (R03) X 3
- Product Color: Red and grey
- Sampling Rate (s): 1
- Size (mm): 155x50x28
- Temperature (°C): -10~60
- Temperature (°F): 14~140
- Temperature Accuracy (°C): ±1.0
- Temperature Accuracy (°F): ±2.0
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.2
- °C/°F Selection: Yes
- Extech Humidity/TemperatureDeskripsi:HUMIDITY/TEMPERATUR USB DATALOGGER RHT10 adalah alat yang digunakan untuk mengukur jumlah air dan kelembaban dalam sebua h objek tertentu, selain kelembaban alat ini dapat digunakan untuk mengu kur aliran udara dan tingkat suhu suatu zat. Alat ini biasa digunakan untuk menentukan standar tertentu pada suatu perusahaan. Kelebihan lain alat ini adalah pengukuran yang dilakukan sangat presi si. Humidity me ter ini mempunyai humidity 0-100 % RH. Humidity meter sering digunakan di industri, pabrik, laboratorium, sekolah atau perkantoran.
Daftar Harga humidity temperature Terbaru October 2026
| TESTO Compact temperature/humidity data logger | Rp12.999.900 |
| AND EnvIronmental Temperature and Humidity Meter | Rp1.099.900 |
| OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban) | Rp4.499.900 |
| Pro'sKit Mini Digital Temperature Humidity Meter | Rp629.900 |
| Thermopro Thermometer Hygrometer | Rp519.900 |
| HONEYWELL Temperature & Humidity Sensors | Rp1.299.900 |
| Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter) | Rp42.900 |
| Autonics LCD Temperature/Humidity Controller TH4M | Rp4.499.900 |
| SIEMENS Temperature & Humidity Sensors | Rp609.900 |
| Blue Eagle Faceshield Visor (Pelindung Wajah) | Rp82.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/5hP106932197-1.jpg)



/asP107926388-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)/P103096005-1.jpg)



/7jP101503271-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/3M%20Delta%20Tower%20Workers%20Harness/b5P105283401-1.jpg)


/ocP112430876-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)